Frame Nova Pro Scala H90 for H90 drawers
FRMSYS-NP-SCALA-L-STONE-H90-NL600
Art.-no. F100103130
EAN 9003012706190
Register now and access more than 125,000 products
- Practical standard drawer for every application
- Customisable thanks to design bars
- Integrated height and side adjustment
- Optimal use of space thanks to straight internal sides and low installation width
- Robust construction and high strength
- Tool-free assembly and disassembly of the front
- Bottom panel and rear panel have the same width
- No work needed on base
- Scope of delivery includes one left-hand and one right-hand frame
For PU 20, a box with 20 left-hand frames and a box with 20 right-hand frames are delivered as a set.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Kitchen/bathroom/living room furniture
![]() | |
Nominal length | 600 mm |
Material | Steel |
Colour | Stone |
Surface | Powder-coated |
Height | 90 mm |
Height adjustment | +/- 2 mm |
Side adjustment | +/- 1.5 mm |
Tilt adjustment | +/- 2 mm |
| Legend | |||||
| B | Base | FST | Front overhang | NL | Nominal length |
| BB/BL | Base width/base length | KV | Front edge of cabinet | RW | Back panel |
| EB | Installation width | LWK | Clear width of cabinet | RWB | Back panel width |
| FAS | Front support at side | MET | Minimum installation depth | RWH | Back panel height |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
