Full Extension, Nova Pro, Soft-Close, Value Pack
DRWR-FE-NP-SOFTCLOSE-VL-L-40KG-NL450
Art.-no. F101108274
EAN 9003012748107
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal length | 450 mm |
Opening/closing system | Soft-close |
Pullout type | Full extension |
Load capacity | 40 kg |
Suitable for drawer side | Nova Pro Classic, Nova Pro Scala |
Suitable for NP Tipmatic soft-close | Yes |
Material | Steel / plastic |
Surface | Zinc plated |