Welcome to Würth India For trade customers only

W-MAX PAINT SPRAY

PNTSPR-UNI-(W-MAX)-MET-CHROME-400ML

Art.-no. 5982114134

EAN 4068362698194

Individual price display after login
W-MAX PAINT SPRAY

Art.-no. 5982114134

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Acrylic paint spray designed to ensure an excellent finish. Suitable for use on interior and exterior parts.
  • Excellent finish.

  • Quick drying. Touch-dry in 15 minutes, fully dry in 12 to 24 hours.

  • Free from lead.

  • Various colours.
Notice
  • Do not apply in enclosed spaces or spaces with little ventilation.

  • For plastics and acrylics, first test on a small area to check if the paint is compatible with the substrate and check the drying time.

  • The drying time may vary on wood surfaces.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Recommended for external and internal use on the most diverse types of paint, ensuring good coverage with high performance and quick drying. For best coverage, apply several coats with regular intervals between coats. Can be used on glass, iron, metal, masonry, plaster, ceramics and wood.


If a second coat is needed, when applying to metals, wait at least 20 minutes between applications.

Instructions
  • Prepare the surface by thoroughly cleaning and sanding (if necessary) the part on which the product is to be applied, removing any impurities (dust, waxes, grease, oils etc.) and existing residues. Any type of sealant or primer available on the market can be applied for a more uniform application.

  • Shake the can well before use. Test the applicator on a small area, pressing the valve several times on any surface, checking the shape of the stream.

  • Spray at a distance of 10 to 20 cm from the site, using even movements, covering the desired area. For best coverage, apply several coats with regular intervals between coats.

  • Avoid drips by applying a very thin first coat. This will give a better finish for other coats.

  • On cold days, we recommend leaving the parts to be painted out in the sun before painting.

  • After use, turn the canister upside down and press the valve until only gas comes out. This will prevent any obstructions.

  • If obstructed, immerse the applicator nozzle in some kind of solvent.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information