Welcome to Würth India For trade customers only

Folding roller scaffold

Flap and mobile scaffolding aluminium universal
SCFLD-FLP/ROLL-ALU

Art.-no. 0962931700

EAN 4045727053232

Individual price display after login
Folding roller scaffold

Art.-no. 0962931700

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Versatile, practical folding scaffold for working at low heights.
  • Height-adjustable working scaffold

  • Easy handling

  • Lightweight and compact design for easy transport and storage

  • Four steering rollers with brakes
Notice

Without the support and railings set, the folding roller scaffold may only be used up to a height of one metre.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

Material of platform

Wood / plastic

Scaffold length

160 cm

Scaffold width

60 cm

Max. scaffold height

170 cm

Load capacity

150 kg

Max. working height

250 cm

Weight

20 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Stabiliser for folding scaffold expander

SET-F.SPRT

Protects folding scaffold from tipping in any direction.
x 1 pcs
Set of railings

SET-F.RL

For fitting to folding roller scaffolds for stand heights of up to 1.55 m (only in conjunction with telescopic support set)
x 1 pcs
Tubular railing connectors

RLCONTUB-(F.SCFLD-FLP/ROLL)

For connecting railings of two folding roller scaffolds for use as area-wide scaffolding
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information