Flexible, active self-adhesive window sealing tape
SEALTPE-RAL-SK-GREY-B70MM-L50M
Art.-no. 0875161070
EAN 4052712573873
Register now and access more than 125,000 products
Variable Sd value of the membrane provides particularly good drying of the joint; scientifically proven by the German Fraunhofer Institute
- Reduces the risk of building damage caused by moisture and mould in structure
- Increases efficiency of the insulation material
Extremely wide range of applications
- Tape can be used for indoor and outdoor seals
- Simplified storage through reduced part diversity
Suitable for quality-controlled installation in accordance with the RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) requirements.
Thanks to the variable Sd value, the seal fulfils the principle of “inside tighter than outside”
Easy to plaster over on the rough, fleece-coated side
Reliable assembly, even on slightly uneven reveals with Flexband adhesive/Plus
Structure adhesive systems according to ift certification program QM360: 2014, Reg. No. 188 7050098
An excess length of 2–5 cm must be maintained in the corner area, depending on the joint width. A movement loop must be integrated. The perimeter bonding for floor-level elements with EPDM outdoor sealing tape must be carried out with EPDM sealing tape adhesive (art. no. 0893700150).
Active flexible tape can be combined:
- Inside: Active flexible tape/outdoors: VKP Plus
- Indoors: Perfect neutral silicone/outdoors: Active flexible tape
Structure adhesive systems according to ift certification program QM360: 2014, Reg. No. 188 7050098
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Sealing of window joints and connecting joints of metal façades and conservatories
Roughly clean dirt off the surfaces
Installation on windows:
Adhere the flexible tape with self-adhesive to the back of the window frame and press on firmly using a press-on roller. Fit the window and fill with PURLOGIC foam.
Installation on masonry:
Apply a 6–8 mm thick continuous bead of flexible tape adhesive/plus to the window reveal. Lightly press on the flexible tape using a press-on roller.
Colour | Anthracite |
Material of membrane | Polyethylene copolymer |
Width | 70 mm |
Length of roll | 50 m |
Min./max. processing temperature | 5 to 45 °C |
Min./max. temperature resistance | -40 to 80 °C |
Min. resistance against driving rain (pressure)/conditions | 600 Pa / in accordance with DIN 18542-BG1 |
Building material class/conditions | B2 - Normally inflammable / in accordance with DIN 4102, according to construction permit P-MPA-E-02-514/Z-23.14-1111 |
Ultraviolet resistance | 3 months, outdoor weathering |
Air layer thickness equivalent to water-vapour diffusion/conditions | 0.5 m / at 90% humidity |
Shelf life from production/conditions | 12 Month / at 20°C |
| Air layer thickness equivalent to water-vapour diffusion | |
| Humidity 0-20 %: | > 10 m |
| Humidity 20-50 %: | > 5 m |
| Humidity > 80 %: | < 0.5 m |