Welcome to Würth India For trade customers only

End brush Steel, crimped, with shank

CENTFBRSH-PWRDRL-STEEL-WRE0,5-D30MM

Art.-no. 071469051

EAN 4024835986342

Individual price display after login
End brush Steel, crimped, with shank

Art.-no. 071469051

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for machining hard-to-reach areas on steel and cast metal. For light-duty brushing work such as deburring, cleaning and derusting.
  • Increased stability during brushing

  • Crimped wire bristles support each other

  • For use on die grinders and drills
Notice
  • High speeds improve brush performance and service life, especially in the case of straight grinders and manual grinders

  • Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and safety gloves when working with machine brushes!
Instructions for use (optimising brushing results)
ActionCircumferential speedBrush diameterWire thicknessBristle length
Increase brushing effect↑↑↑↓
Reduce brushing effect↓↓↓↑
Brush deburrs↓ ↑↓
Recommended circumferential speeds for brushing
ApplicationsCircumferential speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Cleaning corners, recesses, holes

  • For cleaning moulds/cast parts

  • For removing paint and rubber residues

Diameter (D1)

30 mm

Sleeve diameter (D2)

30 mm

Usable length of wire (H)

30 mm

Wire diameter

0.3 mm

Length (L)

72 mm

Shank diameter (S)

6 mm

Material of wire

Steel

Design

Corrugated, with shank

Max. rotation speed

20000 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information