Air Pistol B30
BLWOUTGUN-PLA/MET-320MM
Art.-no. 0714922100
EAN 4053479897622
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Design | Tube angled, reduced noise |
Pipe length | 300 mm |
Air consumption | 190 l/min |
Min./max. temperature conditions | -20 to 60 °C |
Pneumatic connection | 1/4 inch |
Weight | 211 g |
Max. operating pressure | 150 psi |
Material | Plastic / metal |
Nozzle hole diameter | 3 mm |