Welcome to Würth India For trade customers only

ELECTRIC PLANER EH 3 CLASSIC

PLN-EL-CH-(EH 3 CLASSIC)-PLG/F

Art.-no. 5717065010

EAN 4065746641463

Individual price display after login
ELECTRIC PLANER EH 3 CLASSIC

Art.-no. 5717065010

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance planer with max. 3 mm cutting depth and chip bag for fault-free, clean operation

Effortless planing without the need to exert a great deal of force, even with hard wood


High-performance 1050-W motor



Optimized airflow


For efficient wood chip ejection



Eliminates almost all cleaning in the surrounding area


High-volume chip bag included



Ergonomically designed front-height adjustment knob


For greater comfort and better control



Two-finger trigger


For increased comfort and less user fatigue



Precision forged shoe bottom and side


Provides flat surface finish as well as accurate and square rabbet joints"

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Min./max. idle speed

0-16000 rpm

Protection class

Protection class II/protective insulation

Power input

1050 W

Length x width x height

320 x 180 x 150 mm

Weight of machine

4.1 kg

Cable length

2 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information