Welcome to Würth India For trade customers only

Angle grinder EWS 125-S Fixtec

ANGLGRIND-EL-(EWS125-S FIXTEC)

Art.-no. 07024722

EAN 4046778102658

Individual price display after login
Angle grinder EWS 125-S Fixtec

Art.-no. 07024722

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful, handy power tool ideal for light and medium-duty grinding, cutting and roughing work, with Fixtec quick-action clamping nut.

Longer service life and increased safety when using the power tool


With overload protection, soft start function, feedback control, anti-restart function and startup current limiter.



Kick-back guard reduces the risk of injury


If the disc jams suddenly, the power supply to the motor is cut off.



Anti-vibration system



Anti-rotation protective cover


Optimum protection for the user at all times.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

1100 W

Max. idle speed

11000 rpm

Max. cutting disc diameter.

125 mm

Thread type x spindle-thread diameter

M14

Weight of machine

2.6 kg

Cable length

4 m

Functions

Quick clamping system (Fixtec)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information