Dynapro Soft-close full-extension concealed slide 40 kg with integrated air cushioning
UFLRGUID-DYNAP-40KG-FP-RIGHT-SC-NL600MM
Art.-no. F130107831
EAN 9003012742662
Register now and access more than 125,000 products
Very quiet operation, no friction
Thanks to fully synchronised runners
Easy and precise performance
Thanks to abrasion-resistant plastic rollers
High lateral stability
Thanks to wide guide rails
Lowest withdrawal forces
Also suitable for small drawers
Narrow gap profile
Thanks to integrated front support
The appropriate lock coupling and adjustment adaptor enable three or two-dimensional adjustment.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Nominal length (NL) | 600 mm |
Load capacity | 40 kg |
Opening/closing system | Soft-close |
Pullout type | Full extension |
