Abrasive sleeve Synthetic corundum (aluminium oxide)
SNDSLEV-FAB-G60-100X100MM
Art.-no. 067290560
EAN 4038898841203
Register now and access more than 125,000 products
Winding-technique closure
- Smooth sanding
- No striking by closure
No chatter marks on the workpiece
- Independent of running direction
Rugged X-linen cloth
High tear resistance
Fully synthetic resin bonding
Long service life
Maximum rotation speed: 2,800 rpm
Datasheets(X)
Ideal for surface sanding, light deburring work and removing discolouration due to heat
Materials on which it can be used:
Forged steel, malleable iron, grey cast iron, carbon steel, deep drawing steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, as well as wood and plastics.
Diameter x width | 100 x 100 mm |
Max. rotation speed | 2800 rpm |
Material of abrasive medium | Aluminium oxide (normal corundum) |
Backing material | X-linen fabric |
Grid size | 60 |