Double sided mounting tape
Double-sided adhesive tape W-MAX
ADHTPE-DB-(W-MAX)-TRANSP-12MMX1MMX10M
Art.-no. 5986182001
EAN 4068362289958
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The multi-purpose double-sided adhesive tape is crafted with high-quality acrylic glue and features a durable substrate and isolation membrane. It offers excellent aging, weather, and temperature resistance, ensuring strong and lasting adhesion to various surfaces without leaving any glue residue upon removal. Available in multiple colors such as white, transparent, and gray, and in various sizes, this tape complies with PSTC and ASTM test methods for adhesion, thickness, and holding power, making it a reliable choice for diverse applications.
- High-quality acrylic adhesive ensures strong and lasting bonds
- Isolation membrane prevents residue upon removal, maintaining surface integrity
- Durable construction suitable for both indoor and outdoor applications
- Reliable performance across a wide range of temperatures, making it versatile for various environments
NoticeThe physical property data provided are typical values and should not be used as specification limits.
Tolerances: Thickness ±100 µm, Width ±1mm, Length ±0.3m (cut roll) or ±0.5% (jumbo roll).
Store at 23±2∘C23±2∘C / 50% RH, away from direct sunlight. Shelf life: 18 months.
Surfaces must be clean, dry, and free from grease or contaminants before application.
Tolerances: Thickness ±100 µm, Width ±1mm, Length ±0.3m (cut roll) or ±0.5% (jumbo roll).
Store at 23±2∘C23±2∘C / 50% RH, away from direct sunlight. Shelf life: 18 months.
Surfaces must be clean, dry, and free from grease or contaminants before application.
Product information
Datasheets(X)
Application area
Widely used for bonding and fixing in various industries and applications, including leather, nameplates, stationery, electronics, accessories, footwear, handicrafts, hooks, and paste positioning.
InstructionsEnsure the surface is clean, dry, and free from oil or contaminants.
Apply tape at temperatures between +10∘C+10∘C and +40∘C+40∘C.
Press firmly to ensure full contact and adhesion.
For best results, allow 24 hours for full bond strength to develop.
Do not expose to temperatures above 120∘C120∘C during service.
Apply tape at temperatures between +10∘C+10∘C and +40∘C+40∘C.
Press firmly to ensure full contact and adhesion.
For best results, allow 24 hours for full bond strength to develop.
Do not expose to temperatures above 120∘C120∘C during service.
Number of pieces | 1 PCS |
Adhesive base | Acrylic |
Backing material | PET film |
Colour | Green |
Roll width | 12 mm |
Length of roll | 10 m |
Thickness | 1 mm |
Min./max. processing temperature | 10 to 40 °C |
Max. short-term temperature resistance | 120 °C |
Adhesive force at 25 mm | 15 N |
Shelf life from production/conditions | 18 Month / at 23°C and 50% relative humidity, no exposure to direct sunlight |