Gear Oil 80W90 GL4
GEAROIL-EXTREME-GL4-SAE-80W90-1LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Multi-purpose gear oil for all vehicle
- High-performance, high-pressure gear oil
- Reduces running noises and provides outstanding protection against wear
- Optimum lubrication, even with extremely long oil change intervals
- Optimally suited for heavily loaded manual, auxiliary and transaxial
- transmissions requiring a lubricant according to API GL 3/4. For use in passenger cars and commercial vehicles. Eaton Extended Drain
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use. Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment.This material and its container must be disposed ot as hazardous waste.
Product information
Datasheets(X)
Application area
This product for vehicles which comply with the Following specifi- cations: MB 235.4 / 235.10 / 235.11, DAF, lveco, Renault LKW, MAN 341 Type E3 / Type Z3, ZF TE-Ml. O8. Volvo .7305,
Contents | 1 l |
Viscosity grade | 80W-90 |
Approved for gear oils | API GL 4 |
Recommended applications for gear oils | API GL 4 |
Shelf life from production | 36 Month |
Density | 0.88 g/cm³ |
Density conditions | at 29°C |