Welcome to Würth India For trade customers only

LONGLIFE & SPEED cutting disc For steel and stainless steel

Cutting disc Longlife & Speed
CUTDISC-STEEL-TH2.5-BR16.0-D100MM

Art.-no. 0669999995

EAN 4068362379536

Individual price display after login
LONGLIFE & SPEED cutting disc For steel and stainless steel

Art.-no. 0669999995

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Our cutting disc with a very long service life and maximum cutting efficiency
  • Specially designed for steel and stainless steel

  • Very long service life and extremely low wear

  • Up to 50 % more cuts compared to cutting discs of similar quality

  • Extremely rough side surfaces cut easily and without kickback even in extreme applications

  • Saves rework due to low burr formation

  • Significantly decreases vibration, noise and sparks and reduces cutting dust by up to 30 % compared to comparable cutting discs

  • ZEBRA quality for particularly high demands
Proof of Performance

Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)

Notice
  • Store in a dry place, at 20 °C room temperature

  • Always wear appropriate protective clothing while working

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting. Increased risk of breakage!

  • Ensure correct contact pressure

  • Always clamp cutting discs (straight design) with the metal ring towards the power tool

  • For further information, please refer to the package insert

Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for steel, particularly for stainless steel

  • Equally able to cut thick and thin materials such as pipes, solid materials, flat materials etc.

Diameter x thickness

100000000 x 2.5 nm

Bore hole

16 mm

Max. rotation speed

15300 rpm

Disc thickness in direct comparison:
0.8 mm 1.0 mm 1.3 mm
Service life: ⚫⚫⚪⚪ ⚫⚫⚫⚪ ⚫⚫⚫⚫
Cutting performance: ⚫⚫⚫⚫ ⚫⚫⚫⚫ ⚫⚫⚫⚪
Handling/user friendliness: ⚫⚫⚫⚫ ⚫⚫⚫⚫ ⚫⚫⚫⚫
Cutting quality: ⚫⚫⚫⚫ ⚫⚫⚫⚪ ⚫⚫⚪⚪
Versatile: ⚫⚫⚪⚪ ⚫⚫⚫⚫ ⚫⚫⚫⚪
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

Lightweight, well-fitting safety glasses
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information