Clear lacquer - GLASURIT
CLRLAC-(A-C-10)-ECO-BAL-CLR-FASTDRY-1LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 1 l |
Weight of content | 1.005 kg |
Chemical basis | Acrylic resin |
Colour | Colourless |
Gloss level | High gloss |
Density | 1.005 g/cm³ |
Max. temperature resistance | 116 °C |
Density conditions | at 23°C |
Min. processing temperature | 20 °C |
VOC concentration (CH) | 40 % |
Shelf life from production | 36 Month |
Viscosity conditions | at 40°C |
Max. yield (area) | 1530 m² |
Min. yield (area) | 1420 m² |