Pearl coat GLASURIT
COATSYS-LAC-11-LE-645-GREENSHIMER-125ML
Art.-no. 1550215003
EAN 4068362245633
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Polyurethane |
Contents | 0.125 l |
Weight of content | 135.5 g |
Smell/fragrance | Aromatic |
Colour | Green |
Gloss level | Glossy |
Viscosity/consistency | Liquid |
Conditions for drying time | at room temperature |
Max. temperature resistance | 200 °C |
Density | 1.084 g/cm³ |
Density conditions | at 20°C |
VOC concentration (CH) | 40 % |
Shelf life from production | 36 Month |