Welcome to Würth India For trade customers only

Hydraulic and shock absorver oil

HYDROIL-FORKOIL-20W-175ML

Art.-no. 089717520

EAN 4065746549004

Individual price display after login
Hydraulic and shock absorver oil

Art.-no. 089717520

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

175 ml

Type of oil

Mineral

Shelf life from production

3 Years

Density conditions

at 15°C

Min. flashing point

210 °C

Density

0.88 g/l

Pour point

-21 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information