Welcome to Würth India For trade customers only

Cable box with foam strips

Cable box
CBLBOX-PROMASTOP-IM C BOX

Art.-no. 9501007789

EAN 4062856706594

Individual price display after login
Cable box with foam strips

Art.-no. 9501007789

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Also suitable for waveguides, coaxial cables, bundled pipes and fibre-optic cables
  • Cables can be retrofitted very easily as there is no need to fill the box interior; all you need to do is seal it off against flue gases with foam strips

  • With cable installations that already exist, the box can be retrofitted easily by removing the upper side of the box

  • No dust or dirt is produced by retrofitting cables
Notice
  • Individual lines of steel, copper or plastic pipe for control purposes with a maximum outside diameter of 15 mm may be routed through. Position up to three boxes side-by-side and up to seven one above another (when using mortar and long type)

  • Cable support structures such as cable ducts or conduits may not be routed through the cable partition.

  • Plastic pipes up to a maximum of M 63 (long type) or 40 mm (short type) are used as a precautionary measure to allow for later additions

  • If the long type is installed in light partition walls, please use an installation frame

  • Please do not install any construction materials such as mortar inside the box


Long type: For universal use


Short type: Especially suitable for thin walls, as the cable box is only 12.5 cm long or 15 cm long (EASY variant)

  • Cable box, short type, wall ducts fire-retardant (fh)/fire-resistant (fb) Z-19.53-2450

  • Cable box, long type, wall and ceiling ducts fire-resistant (fb)/highly fire-resistant (hfb) Z-19.53-2520

  • Sound test report
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in the system [B1]


Fire-resistant (long type and short type) or fire-retardant (short type) fire-resistance class in accordance with DIN 4102.



Cables and electrical lines may be routed through the cable partition. The cable box may only be installed in solid walls at least 10 cm thick, solid ceilings at least 15 cm thick (long type only) and light dividers at least 10 cm thick.

Instructions
  • The sheet metal housing is installed in the carcass opening using cement mortar or plaster

  • Alternatively, the EASY cable boxes can be installed with the PURlogic® EASY mounting foam

  • The cable box can be completely filled with cables

  • Finally, trim both foam strips appropriately and seal off the remaining gaps with silicone/PURlogic® EASY foam so that smoke cannot enter.

Form

Round

Length

160 mm

Diameter

160 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information