Welcome to Würth India For trade customers only

Brick and tile drill bit box 7 pieces

Brick and tile drill bit cassette 7 pcs
DRL-GENPURP-SORT-BRICK/TLE-7PCS

Art.-no. 0641000001

EAN 4047376518261

Individual price display after login
Brick and tile drill bit box 7 pieces

Art.-no. 0641000001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Special tungsten carbide drill bit with straight shank for dry drilling of high-fired bricks and tiles

Contents: 1 drill bit of dia. 4 x 75/40, 5 x 85/50, 8 x 120/80, 10 x 120/100, 12 x 150/100 and 2 drill bits of dia. 6 x 100/60



Suitable for all rotary and impact drills (also with 10 mm clamping drill chuck)



Diamond-sharpened tungsten-titanium tip with special grinding


Very long service life, even when used on particularly dense materials.



Low-current, high-temperature soldering process (1120°C)


Even the most extreme loads will not loosen the carbide plate.



Practical straight shank


  • Faster clamping, virtually automatic self-clamping

  • No slippage in the drill chuck
Notice
  • Caution: Use drill bits only in rotating mode!

  • Ensure high contact pressure

  • Cool-down time: approx. 20 sec./hole

  • Recommended rotation speed: approx. 600-1500 rpm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The hardest ceramic, tiles, stoneware, clay bricks and high-fired clay up to scratch hardness 9.

Versatility (points system)

3 of 4 points

Service life (points system)

2 of 4 points

Drilling speed (point system)

2 of 4 points

Bore hole quality (point system)

2 of 4 points

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information