Welcome to Würth India For trade customers only

Brake fluid DOT 3

Brake fluid DOT 3
BRKFLUD-DOT3-250ML

Art.-no. 0892008182

EAN 4050641037985

Individual price display after login
Brake fluid DOT 3

Art.-no. 0892008182

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For hydraulic brake and clutch systems.

Complies with specification SAE J1703; FMVSS116 DOT3;ISO4925and GB12981-2012



Excellent resisting gas block performance


Ensure the brake safety under high temperature.



Excellent fluidity at low temperature


-40 oC Kinematics viscosity ≦1500 mm2/s



Outstanding corrosion protection


Excellent performance of resisting metal causticity.



Compatible with rubber


Notice
  • The brake fluid is easy to absorb moisture from the air, therefore the cap of bottles must be screw down after using it.

  • The brake fluid can erode the paint of automobiles, therefore the brake fluid do not drop on it and must be wipe immediately if dropping occur.

  • Stored it in the location of avoiding sunlight 、cool and dryness.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaChange brake fluid in accordance with vehicle manufacturer’s instructions. Do not mix with automatic transmission fluids (ATF) or mineral oils.
InstructionsReplace it per year or per 20,000 kilometers

Contents

20 l

Shelf life from production

36 Month

Min. wet boiling point

140 °C

Min. dry boiling point

205 °C

Density

1.03 g/cm³

Density conditions

at 20°C

pH value

7.01-8.01

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information