Twist drill, metal
DRL-TWST-MET-DIN338-HSSE-D8,0MM
Art.-no. 061880
EAN 4011231517287
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Diameter (Ø) | 8.00 mm |
Length (l1) | 117 mm |
Chip flute length (l2) | 75 mm |
Shank diameter | 8 mm |
Angle of the tip | 118 Degree |