Blind rivet, 120° countersunk head
RIV-CS-ALU/ST-(-/A2K)-(16-21)-5X25
Art.-no. 09385 25
EAN 4011231862950
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 9.0 mm |
Head height (k1) | 1.2 mm |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Min./max. grip range | 16.0-21.0 mm |
Drill hole diameter | 5.1 mm |
Shear-fracture load | 2150 N |
Tensile fracture load | 3000 N |
Nominal diameter x length (Ø d x l) | 5 x 25 mm |
Head type | Countersunk head 120 degree |
Head angle | 120 Degree |
