Radiator sealant
CLSEAL-300ML
Art.-no. 0893554
EAN 4053479304045
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 300 ml |
Colour | Blue |
Smell/fragrance | Characteristic |
Chemical basis | Binding dispersion with pigments in aqueous phase |
Density | 1.01 g/cm³ |
Shelf life from production | 12 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!