Basecoat L2K Line
COATSYS-LAC-L2K-PU-BASECOAT-SILVER-4LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Acrylic resin |
Contents | 1 l |
Weight of content | 980 g |
Smell/fragrance | Solvent-like |
Colour | Silver |
Gloss level | Glossy |
Viscosity/consistency | Liquid |
Conditions for drying time | at room temperature |
Max. temperature resistance | 370 °C |
Density | 0.98 kg/l |
Density conditions | at 30°C |
VOC concentration (CH) | 40 % |
Shelf life from production | 24 Month |