Welcome to Würth India For trade customers only

Single open-end wrench adjustable REDSTRIPE BASIC

OPNENDWRNCH-ADJ-HD-10IN

Art.-no. 0715120010

EAN 4068362298929

Individual price display after login
Single open-end wrench adjustable REDSTRIPE BASIC

Art.-no. 0715120010

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. width across flats (A)

30 mm

Length (L)

250 mm

Length in inches (L)

10 in

Max. external dimension of wrench head (B)

68 mm

Jaws thickness (T)

18 mm

Thickness (S)

18 mm

Jaw position

22.5 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information