2D plastic front locking device set for VIONARO V8
SNAPONCUP-SET-(V8-H200/CRY/H250)-ZI
Art.-no. F138142177
EAN 9003012903131
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sets suitable for H72/H89/H121/H200/CRYSTAL and H250
- Uniform front holder for all frame heights.
- Tool-free front installation and removal.
- Front holder with pre-assembled expansion anchors (dia. 5 mm x 13 mm) and fastening screws.
- Uniform front stabiliser for H200/CRYSTAL and H250, dia. 5 mm x 13 mm.
- Set for H72/H89/H121 includes 1 pair of front locking devices, 1 pair of branding clips and 1 pair of front holders.
- Set for H200/Crystal and H250 includes 1 pair front locking devices, 1 pair of branding clips, 1 pair of front holders and 1 pair of front stabilisers.
- Height adjustment via DYNAPRO front locking device +2.5 mm/-1 mm.
- Height adjustment via DYNAPRO front locking device +2 mm/-1 mm.
- Side adjustment via front locking device +/- 1 mm.
Notice
Pre-drill fixing points for the front locking device on the underside of the drawer using drilling jig art. no. F146 133 145.
Application area
Vionaro V8 H72/89/121
Vionaro V8 H200/Crystal/H250
Vionaro V8 H72/89/121
Vionaro V8 H200/Crystal/H250
Instructions
Perform on both sides.
Product information
Datasheets(X)
![]() | |
Colour | Zirkon |
Suitable for drawer side | Vionaro V8 H200/Crystal/H250 |
Compatible with | Dynapro |
Material | Plastic/steel |
Type of assembly | With 5 mm expanding dowel |
| Key | |||||
| BB | Base width | LWK | Clear width of cabinet | RWB | Back panel width |
