Welcome to Würth India For trade customers only

High-end power LED torch, W2

TRCH-W2-LED-2XAAA

Art.-no. 0827807002

EAN 4050642661301

Individual price display after login
High-end power LED torch, W2

Art.-no. 0827807002

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Unique, glare-free homogeneous light


Ideal as a working lamp



One-handed sliding focusing mechanism


Comfortable and much more convenient than the standard turning mechanism



Reflector lens technology


Reflector + lens = reflector lens for optimum light efficiency



Hard gold plated contacts


Optimum protection against corrosion



Delivery includes holster, wrist strap and fixing clip

Notice

Batteries not included

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

25 lm

Adjustable focus

Yes

Lighting range

30 m

IP protection class

IP 54

Battery designation

Micro AAA; LR03; AM4

Number of rechargeable batteries/batteries

2 PCS

Material of housing

Aluminium

Surface

Anodised

Colour

Black

Included in delivery

Holster, carrying strap or fastening clip

Colour of light

White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information