zWasher counter-washer Black-oxide 300 HV 1.7225 steel
WSH-DEV-ZBWI-1.7225-300HV-(BRU)-24
Art.-no. 4642097024
EAN 4046777642094
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
This counter-washer is used in combination with the zWasher Smart Disk.
Burnished in line with DIN 50938
Product information
Datasheets(X)
Suitable for screw thread | M24 |
Internal diameter (d1) | 26.1 mm |
Outer diameter (d2) | 41.9 mm |
Thickness (h1) | 3.3 mm |
Material | Alloyed heat-treated steel, 1.7225, 42CrMo4 |
Vickers hardness, HV | 300 HV |
Surface | Burnished |
RoHS-compliant | Yes |