Zinc spray
Zinc spray 80
ZNSPR-ZINCGREY-400ML
Register now and access more than 125,000 products
Widely use
Highly effective and long-term corrosion protection
Good adhesion to most metal surface
Good coverage and high layer thickness in first spray pass
Can be paint-coated
Quick-drying
Good cathodic protection against weather
High content of pure zinc pigments
Can be spot weldable
This information is only a recommendation based on our experience. Preliminary testing required!
Datasheets(X)
For the perfect repair of zinc-coated workpieces and protection against corrosion of metallic surfaces.
- Shake can for at least 2 minutes before use.
- Remove loose rust from the surface. The surface needs to be clean, dry and free of grease.
- Apply at least one layer using the cross-rolling method to ensure good protection again corrosion.
Contents | 400 ml |
Chemical basis | Zinc in inorganic-organic matrix |
Colour | Zinc grey |
Min. curing time | 8 h |
Fully hardening/curing conditions | 23°C and 50% relative humidity |
Max. curing time | 24 h |
Resistance in salt-spray test | 260 h |
Max. temperature resistance | 250 °C |
Dust-drying time | 10 min |
Dry layer thickness (first back-and-forth motion) | 30 µm |
Conditions for dust-drying time | at 23°C, 50% relative humidity |
Purity rating zinc | 80 % |
Coating thickness | 30 µm |
Recoatable/Can be painted over | Conditional, preliminary testing required |
Grip strength conditions | at recommended dry layer thickness |
Substrates with good adhesion | Steel |
Spot weldable | Yes |
Cross-cut test | MAN 0-1 |
Min./max. grip strength | 0.166666666666666666666666666667-8 h |
Cross-cut test conditions | in accordance with DIN 53151 |
Conditions for resistance in salt-spray test | in accordance with DIN 50021 |
Min./max. processing temperature | 40 to 5 °C |
Shelf life from production | 36 Month |
Conditions to maintain shelf life from production | at 23°C and 50% relative humidity |
Technical data | |
Chemical basis | Zinc in acrylic matrix |
Zinc particle shape | Zinc dust |
Density | 1.2 g/cm3 |
Gloss | ≥ 50° |
Coating thickness | 30-40 µm |
Surface Drying Time | Approx.10 min |
Complete Drying Time | Approx.24h |
Zinc content in dry film,% | 80% |
Max. temperature resistance | 250℃ |
Resistance in salt-spray test | 260h |
Contents | Color | Art. No. | P. Qty. |
400 ml | Zinc Bright | 0893 113 120 | 1/24 |
Zinc Grey | 0893 113 121 |