Welcome to Würth India For trade customers only

Plasma cutting machine POWERCUT 50S

CUTMA-PLASMA-POWERCUT50S-(15-50A)-7,6KW

Art.-no. 5952200050

EAN 4062856613410

Individual price display after login
Plasma cutting machine POWERCUT 50S

Art.-no. 5952200050

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Advanced IGBT technology pro¬vides reliable constant work with energy savings. Precise cut-ting edges for all thicknesses up to 10 mm

Heat insulation


Heat insulation class „H“ – electric com¬ponents can work on temperatures up to 180°C



IGBT technology


IGBT technology provides flawless welding under unstable voltage (pow¬ered by generators)



Cutting thickness


Max cutting thickness is 20 mm with required additional edge treatment. Optimal cutting thickness up to 10 mm, with no additional edge treatment required



Amperage adjustment


Easy amperage adjustment with single knob and digital display



Power


Three phase machine - additionally reduced risk of voltage fluctuations



Convenient cutting


Can be switched between 2/4 T spot welding



Warning light


Indicates the gas input condition

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Maximum cutting thickness for steel

10 mm

Min./max. current

15-50 A

Max power

7.59 kW

Main fuse

16A

Length of burner

5 m

IP protection class

IP 21

Air consumption

300 l/min

Height

440 mm

Length

550 mm

Width

250 mm

Plasma cutting machine POWERCUT 50S including:
1 x
Hose

SP-GASHOSE-BLUE-4M

Description: For compressed air hose reel DSA 8/8 aluminium
Quantity: 1 x
1 x
P80 cutting torch for POWERCUT 70

CUTTRCH-P80-F.5952001070

Description: Extremely handy inverter plasma cutting torch with high-frequency ignition, designed with perfect balance and endless comfort thanks to the precisely angled design as it offers a neutral wrist position for ultimate comfort.
Quantity: 1 x
1 x
Cable

SP- EARTH CABLE 16MM2

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information