Workshop cleaner BMF W-MAX
WRKSHPCLNR-(W-MAX)-INT-EXT -250ML
Art.-no. 5982137000
EAN 4068362363641
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 250 ml |
Chemical basis | Alcohol with additives |
Colour | Transparent, yellowish |
Density | 1 g/cm³ |
Density conditions | at 20°C |
Weight of content | 250 g |