Shim ring DIN 988, steel, plain
RG-SHIM-DIN988-9X15X0,1
Art.-no. 0425091501
EAN 4024835832366
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 988 |
Internal diameter (d1) | 9 mm |
Outer diameter (d2) | 15 mm |
Thickness (h1) | 0.1 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
