Wood dry sandpaper disc
Wood sandpaper disc alu oxide
DSPAP-HOKLP-YELLOW-6HO-P40-D150MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For machining veneers and solid wood, sanding edges, rims and flat parts.
- Open scattering
- Aggressive initial and long-term sanding
- Uniform grinding finish without scratches
- Very good finish and cool sanding
- No breaking out of grain
- Long service life
- High degree of material removal
Product information
Datasheets(X)
![]() | |
Form | Washer |
Diameter (Ø) | 150 mm |
Grid size | P40 |
Hole pattern | 6-hole inside |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide (corundum) |
