Wiring duct, VKW, standard with predetermined breaking points on the bars
WRD-VKW-(SI-R7030)-GREY-H40MMXW30MM
Art.-no. 097374030
EAN 4038898713043
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Floor perforation
Single-track up to width 60 mm, two-track from width 80 mm
- Wire hold-back lugs from height of 60 mm
Product information
Datasheets(X)
![]() | |
Type description | 40 x 30 |
Height | 40 mm |
Width | 30 mm |
Bar width | 5.5 mm |
Slot width | 4.5 mm |
Channel length | 2 m |
Max. temperature resistance | 60 °C |
Colour | Stone grey, similar to RAL 7030 |
Material | PVC - Polyvinyl chloride |
Flammability | Self-extinguishing in accordance with UL94 V0 |
