Welcome to Würth India For trade customers only

Washer ISO 7089 stainless steel 1.4571, plain

WSH-ISO7089-(1.4571)-8

Art.-no. 515002028

EAN 4046777201161

Individual price display after login
Washer ISO 7089 stainless steel 1.4571, plain

Art.-no. 515002028

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M8

Internal diameter (d1)

8.4 mm

Outer diameter (d2)

16 mm

Thickness (h1)

1.6 mm

Standards

ISO 7089

Material

Stainless steel A5, 1.4571, X6CrNiMoTi17-12-2

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information