Flat washer for hexagon bolts and nuts DIN 125, steel, 300 HV, zinc-plated, blue passivated (A2K)
WSH-DIN125-A-300HV-(A2K)-D19,0
Art.-no. 0407200180
EAN 4046778619026
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M18 |
Form | A |
Internal diameter (d1) | 19 mm |
Outer diameter (d2) | 34 mm |
Thickness (h1) | 3 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 300 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
