Knob die-cast zinc W-IN
KNOB-K035-A2-D25MM
Art.-no. 0685000225
EAN 4099618238031
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Stainless steel A2 |
Surface | Plain |
Height (H) | 22 mm |
Diameter (D) | 25 mm |
Socket height | 13 mm |
Socket diameter | 14 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |