Welcome to Würth India For trade customers only

W-VD-IG internally threaded sleeve, zinc-plated steel

Female thread sleeve W-VD-IG/S steel zinc plated
ANC-(W-VD-IG/S)-(A2K)-M12

Art.-no. 0905410012

EAN 4011231850490

Individual price display after login
W-VD-IG internally threaded sleeve, zinc-plated steel

Art.-no. 0905410012

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For compound anchor cartridge system W-VD and WIT injection systems in non-cracked concrete. Zinc-plated steel

Anchorage via bond between mortar, female thread sleeve and anchoring base


Galvanised steel female thread sleeve in sizes (female thread) M8, M10, M12 and M16

Notice

Drill hole cleaning: 3x blow out


Assembly instructions: Insert female thread sleeve using hammer drill or impact drill in rotation + impact mode.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

W-VD-IG/S (galvanised steel) can be used in dry indoor areas

Type description

W-VD-IG/S

Anchor internal diameter metric

IT M12

Female-thread length

35 mm

Anchor diameter (d)

16 mm

Effective anchoring depth (h ef)

100 mm

Anchor length (l) (l)

100 mm

Nominal drill-bit diameter cartridge system (d 0)

18 mm

Drill hole depth (h 0)

100 mm

Surface

Zinc plated

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information