Welcome to Würth India For trade customers only

Compressor K 410

COMPR-EL-K410

Art.-no. 0701241

EAN 4049557376691

Individual price display after login
Compressor K 410

Art.-no. 0701241

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Rugged, durable, mobile compressor. Ideal for professional use on construction sites and in the workshop.

Control panel with manometer, pressure regulator and quick-action couplings


  • High level of user comfort

  • No more stooping


Pressure switch and filter unit with condensate outlet


Motor protection and unloaded start, as well as controlled, clean compressed air.



Large fan impellers and recooling ribs


Optimum cooling and heat dissipation for longer service life.



Solid rubber wheels, support feet, protective panel and hooks for winding up the cord


  • Robust, compact and stable machine

  • Particularly suitable for mobile use


The compressor has two quick-action couplings


  • One coupling for regulated pressure and one for full, unregulated tank pressure

  • Straightforward connection of a pneumatic hose
Notice

How to choose the right compressor


  • Determine the air consumption per minute of the pneumatic devices to be connected from the information on the catalogue pages or the operating instructions. But be careful: Normally, average values under normal working conditions with breaks are specified. In continuous operation, these values are a multiple greater.

  • Compare the consumption of the pneumatic devices with the delivery rate of the compressor.

  • Select a compressor with a reserve of at least 30–50%.


The output of a generator must be 4 to 5 times as high.



The units are not subject to regular testing by the German TÜV.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

K 410

Motor output

2.2 kW

Max. pressure

10 bar

Tank capacity

50 l

Intake air capacity

366 l/min

Nominal voltage

230 V/AC

Frequency

50 Hz

Rotation speed

2850 rpm

Min./max. temperature conditions

5 to 40 °C

Cable length

2 m

Length x width x height

880 x 350 x 700 mm

Number of quick-action couplings

2 PCS

Sound-pressure level

81 dB

Weight of machine

46 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information