Vionaro H89 frame clear shape and 13 mm thin design
FRMSYS-VION-H89-GRAPHIT-NL450MM-L
Art.-no. F135119325
EAN 9003012647769
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Practical standard drawer for every application
- Straight 90° interior and exterior
- Three-dimensional adjustment in plus and minus range
- Integrated lateral, height and tilt angle adjustment
- Optional depth adjustment
- No work needed on base
- Tool-free front panel mounting
- Dynapro slide can be used for wooden and Vionaro drawers
Application area
Dimensions subject to change. Subject to technical changes.
Product information
Datasheets(X)
Instructions
Attachment of cabinet rail with Euro screw Ø 6.3x14 mm or particle board screw Ø 4x16 mm.
![]() | |
Nominal length | 450 mm |
Height | 89 mm |
Colour | Graphite, similar to RAL 7015 |
Gloss level | Matt |
Material | Steel |
Surface | Epoxy coating |
Side adjustment | +/- 1.5 mm |
Height adjustment | +2,5 mm / -1,5 mm |
Tilt adjustment | + 2.5 mm/-1.5 mm |
Minimum installation depth | 453 mm |
| Key: | |||||
| B | Base | FST | Front overlay | NL | Nominal length |
| BB | Base width | KV | Front edge of cabinet | RW | Back panel |
| BL | Base length | LWK | Clear width of cabinet | RWB | Back panel width |
| FAS | Front overlay, side | MET | Minimum installation depth | RWH | Back panel height |
