Welcome to Würth India For trade customers only

AC/DC multimeter measuring calliper

CLMPM-ACTIVE-AC

Art.-no. 071553 610

EAN 4024835939126

Individual price display after login
AC/DC multimeter measuring calliper

Art.-no. 071553 610

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Current measuring calliper with all the features of a fully-fledged multimeter. Perfect even in confined spaces due to the handy, compact construction.

Sophisticated system equipment


  • Measurement of electrical and physical quantities

  • AC/DC voltage measurement

  • AC/DC current measurement

  • Resistance measurement

  • Audible continuity testing

  • Diode testing

  • ZERO mode/delta calculation

  • Peak function

  • Automatic range selection

  • Automatic switch off

  • Data storage

  • True RMS measurement


Very user friendly


  • Outstanding ergonomics

  • Central rotary switch for comfortable working


Scope of delivery


  • AC/DC multimeter measuring calliper

  • Red and black measuring leads

  • Carrying case and operating instructions
Notice

Measurements of DC current strengths with automatic zero adjustment, i.e. differential measurements are possible for currents, voltages and resistances.


Batteries not included in scope of delivery.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Electricians, electrical technicians and service providers


Measurements in electrical systems, switch cabinets and homes



Vehicle operations


Voltage and current measurements on batteries

Display

4000 Digit with Bargraph

Enclosure diameter

26 mm

Min./max. current measuring range

50 mA/AC-400 A/AC

Min./max. voltage measuring range

0.5 V/AC-600 V/AC

Min./max. voltage measuring range 2

0.2 V/DC-600 V/DC

Min./max. electrical-resistance measuring range

0.2 Ohm-400 Ohm

Overvoltage protection category

CAT III/300 V

IP protection class

IP 40

Length x width x height

193 x 50 x 28 mm

Battery designation

1.5 V Mignon AA

Number of rechargeable batteries/batteries

2 PCS

AC/DC multimeter measuring calliper including:
High Power battery
2 x
High Power battery

BTRY-ALKALI-AAA-MICRO-LR03-1,5V

Description:
Micro AAA; LR03; AM4 1220 mAh 1.5 V/DC
Battery power for energy-intensive applications
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information