Welcome to Würth India For trade customers only

Vehicle sandpaper strip, ICE perfect

DSPAP-HOKLP-8HO-P100-70X125MM

Art.-no. 0574128010

EAN 4058794450767

Individual price display after login
Vehicle sandpaper strip, ICE perfect

Art.-no. 0574128010

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Used to sand fillers, old paints, HS top-coat paints, water-based paints, new-part factory primers, plastic parts and composite fibre materials (e.g. GFRP)

No tear-out or fraying of disc at edges or dust extraction holes


Due to the highly tear-resistant plastic film



Short sanding time and efficient work with excellent results


  • Fits all commercially available adhesive discs


Extremely high material removal and long service life


Thanks to extremely broad scattering in conjunction with stearate coating



3 in 1


  • Strips 0574 167 xxx are perforated and can be separated into the desired size for different hand sanding blocks.

  • 70 x 420 mm standard size

  • 70 x 198 mm (produces 2 strips)

  • 70 x 125 mm (produces 3 strips)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Grains P80-P120


Initial sanding of factory primers on new parts (cataphoretic paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.



Grains P100-P500


Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, thermoplastic acrylic paints, clear lacquers, water-based paints, thick-film, primer, synthetic resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.



Grains P600-P3000


Removing dirt and flaws, orange peel effect, trapped dust and paint runs in clear lacquer.

Form

Rectangular

Width x length

70 mm x 125 mm

Hole pattern

8-hole

Grid size

100

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information