1C cutter knife with slider
CUTTER-1C-H18MM-L155MM
Art.-no. 5772009001
EAN 4068362416187
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Durable ABS plastic handle.
•Impact-resistance and comfortable handling.
Stainless steel blade guide.
•Ensuring precise cutting.
Includes 3 quality blades.
•Impact-resistance and comfortable handling.
Stainless steel blade guide.
•Ensuring precise cutting.
Includes 3 quality blades.
Product information
Datasheets(X)
Blade width | 18 mm |
Length | 155 mm |
Material of handle | ABS - Acrylonitrile butadiene styrene |
Colour | Grey |
Blade length | 100 mm |
Thickness of blade | 0.5 mm |