Welcome to Würth India For trade customers only

Vehicle sanding pad

SNDPAD-(ALU-OXYD)-GREY-G500

Art.-no. 0587002

EAN 4045989628315

Individual price display after login
Vehicle sanding pad

Art.-no. 0587002

Individual price display after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sanding in hard-to-reach areas such as door handle knobs, bumpers and radiator grilles.

Safe method of working


  • Sanding pad can be folded without kinks owing to the foam material

  • The foam material prevents pointed pressure on the surface - The risk of sanding through on edges, beading and curves is reduced to a minimum


Pressure-equalising, absorbent and permeable


The uniform structure of the foam material guarantees the controlled absorption and release of water.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • K280 fine: For sanding new composite parts, industrial primers, fillers and prior to filler application

  • K500 extra fine: For sanding old paint, paint damage, primers and for fine sanding prior to painting

  • K1000 super fine: Sanding for touching up, old paint, filler and for matting preparation

  • K1500 micro fine: Sanding for touching up, filler and new paints, removing trapped dust and orange peel effect
Instructions

Ideal for wet and dry sanding.

Length x width x height

140 x 115.0 x 5.0 mm

Grid size

500

Support Foam
Binding Synthetic resin (flexible grain binding)
Grain Aluminium oxide
Scattering Special processes
Colour on grain side Grey
Available grit 280, 500, 1000, 1500
Shapes Strip

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information