Vehicle sanding pad
Sanding pad vehicle
SNDPAD-(ALU-OXYD)-GREY-G280
Art.-no. 0587001
EAN 4045989628308
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sanding in hard-to-reach areas such as door handle knobs, bumpers and radiator grilles.
Safe method of working
- Sanding pad can be folded without kinks owing to the foam material
- The foam material prevents pointed pressure on the surface - The risk of sanding through on edges, beading and curves is reduced to a minimum
Pressure-equalising, absorbent and permeable
The uniform structure of the foam material guarantees the controlled absorption and release of water.
Product information
Datasheets(X)
Application area
- K280 fine: For sanding new composite parts, industrial primers, fillers and prior to filler application
- K500 extra fine: For sanding old paint, paint damage, primers and for fine sanding prior to painting
- K1000 super fine: Sanding for touching up, old paint, filler and for matting preparation
- K1500 micro fine: Sanding for touching up, filler and new paints, removing trapped dust and orange peel effect
Instructions
Ideal for wet and dry sanding.
Length x width x height | 140 x 115.0 x 5.0 mm |
Grid size | 280 |
| Support | Foam |
| Binding | Synthetic resin (flexible grain binding) |
| Grain | Aluminium oxide |
| Scattering | Special processes |
| Colour on grain side | Grey |
| Available grit | 280, 500, 1000, 1500 |
| Shapes | Strip |