Welcome to Würth India For trade customers only

Vehicle dry sandpaper SAHARA Soft

Sandpaper roll SAHARA Soft
DSPAP-ROLL-P150-115MMX25M

Art.-no. 057487 150
EAN 4045989027965

Prices for customers after login
Vehicle dry sandpaper SAHARA Soft

Art.-no. 057487 150

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Highly flexible hand sand paper laminated on foam. For all paint repair work with coarse, intermediate and fine sanding. For fast, convenient sanding of hard-to-reach areas, e.g. edges and curves in addition to dry sanding.

Highly flexible finishing paper on foam


  • Fast, convenient sanding of hard-to-reach areas

  • Optimum adjustment to tight radii, curvatures and recesses

Prevents sanding through on edges and curves.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Roll

Width x length

115 mm x 25 m

Grid size

150

Backing material

Highly flexible A-type finishing paper on foam

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information