Vehicle dry abrasive paper strip RED PERFECT®
Sandpaper strips Red Perfect
DSPAP-HOKLP-8HO-P60-70X125MM
Art.-no. 0581128006
EAN 4053479205359
Register now and access more than 125,000 products
No tearing or fraying of disc around edges and extraction holes
Thanks to the highly tear-resistant plastic film
Quicker grinding times and effective operation with very positive results
- 21-hole pattern for thorough all-over vacuuming of sanding dust
- Suitable for all commercially available adhesive discs
Very high material removal and long service life
Thanks to the wide open scattering in combination with the stearate coating
Datasheets(X)
Grains P 100 – P 120
Initial sanding of new-part factory primers (KTL paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.
Grains P 100 – P 500
Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, thermoplastic acrylic paints, clear lacquers, water-based paints, thick-film, primer, synthetic resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.
Grains P 600-P 3000
Removing dirt and flaws, orange peel effect, trapped dust and paint runs in clear lacquer.
Form | Strip |
Width x length | 70 mm x 125 mm |
Hole pattern | 8-hole |
Grid size | 60 |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide |
| Backing material | High-resistance plastic film |
| Binding | All-synthetic resin |
| Material of abrasive medium | Aluminium oxide |
| Scattering | Wide open |
| Colour | Grain side red |
| Available grain | P 100-P 400 |