Underbody seal bitumen-based W-MAX
UBS-PERMANENT-BITU-BLACK-(W-MAX)-1000ML
Art.-no. 5982134000
EAN 4068362577109
Register now and access more than 125,000 products
Datasheets(X)
Chemical basis | Bitumen |
Contents | 1000 ml |
Weight of content | 1000 g |
Colour | Black |
Conditions for through drying | at 23°C, 50% relative humidity |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Min. skin-formation time | 10 min |
Drying time | 24 h |
Conditions for drying time | at 23°C and 50% relative humidity |
Density | 1 g/cm³ |
Density conditions | at 23°C, 50% relative humidity |
Shelf life from production | 12 Month |
Min. temperature conditions | 5 °C |