Round brush for water-based lacquer and paint systems
RDBRSH-VOC-MIX-SZ6
Art.-no. 069364006
EAN 4050382707604
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For water-based paint and lacquer
- Strong mixture of highest-quality synthetic fibre bristles (nylon and polyester)
- Retains shape and suppleness
- Does not swell in water
- Optimum absorption and application of paint
- Smooth brush action
- Precise, fine lines
- First-class finish
- High-quality plastic ring, fully bonded
- Unpainted wooden handle
Product information
Datasheets(X)
Application area
Ideal for painting and lacquering work on smaller surfaces, e.g. windows, furniture and doors.
For enamelling
Material of bristles | Nylon |
Material of long handle | Wood |
Length of bristles | 85 mm |
Size | 6 |
Brush ring diameter | 30 mm |