Welcome to Würth India For trade customers only

Twist drill bit cassette HSCo DIN 338 MFD Speed 19 pcs

Twist drill bit HSCo DIN 338 MFD Speed ass. 19 pcs
DRL-MET-SORT-DIN338-MFDSPEED-(D1-10)-0,5

Art.-no. 0626930001

EAN 4056807146935

Individual price display after login
Twist drill bit cassette HSCo DIN 338 MFD Speed 19 pcs

Art.-no. 0626930001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-speed drill bits for precise manual drilling in almost all materials, including stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in conventional steel up to 1,200 N/mm² strength as well as in cast iron and non-ferrous metals and materials (e.g. aluminium, aluminium alloys, bronze, plastic)

Up to 50 % quicker than conventional ground twist drill bits


Speed geometry



Exceptional centring, even on curved surfaces


135° tip angle and optimised thrust



Limited friction and fast chip removal


Exclusive Vario coil



Three-face shank (from a diameter of 4 mm):


  • No movement in the drill chuck: faster, more comfortable working

  • Optimum power transfer

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Specially designed core drill bit for versatile use in cordless drivers and hand drills

Number of pieces in assortment/set

19 PCS

Quality

ZEBRA-Premium

Standard / drilling depth

DIN 338 / 5xD

Shank style

3-face shank

Material of sub-group

General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, martensitic, Stainless steels, sulphurated, Stainless steels, austenitic, Titanium, Spring steels, Magnesium alloys, Copper, low-alloyed, Bronze, long-chipping, Bronze, short-chipping, Brass, long-chipping, Brass, short-chipping, Plastics, thermoset, Plastics, thermoplastic, Alloyed tempering steels, Titanium alloys, Aluminium casting alloys (<10% silicon), Aluminium, Aluminium alloys, Aluminium wrought alloys

Surface

Multiple refined

Cutting material

HSCo

Suitable for drill (points system)

4 of 4 points

Suitable for cordless drills (points system)

4 of 4 points

Suitable for upright drilling machine (points system)

2 of 4 points

Service life (points system)

3 of 4 points

Drilling speed (point system)

4 of 4 points

Bore hole quality (point system)

4 of 4 points

Versatility (points system)

4 of 4 points

Drilling behaviour (point system)

4 of 4 points

Self-centring

Yes

Twist drill bit cassette HSCo DIN 338 MFD Speed 19 pcs including:
Twist drill bit HSCo DIN 338 MFD Speed
1 x
Twist drill bit HSCo DIN 338 MFD Speed

DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D1,0

Description:
1.0 mm
Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).
Quantity: 1 x
Twist drill bit HSCo DIN 338 MFD Speed
1 x
Twist drill bit HSCo DIN 338 MFD Speed

DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D1,5

Description:
1.5 mm
Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).
Quantity: 1 x
Twist drill bit HSCo DIN 338 MFD Speed
1 x
Twist drill bit HSCo DIN 338 MFD Speed

DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D2,0

Description:
2.0 mm
Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).
Quantity: 1 x
Twist drill bit HSCo DIN 338 MFD Speed
1 x
Twist drill bit HSCo DIN 338 MFD Speed

DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D2,5

Description:
2.5 mm
Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).
Quantity: 1 x
Twist drill bit HSCo DIN 338 MFD Speed
1 x
Twist drill bit HSCo DIN 338 MFD Speed

DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D3,0

Description:
3.0 mm
Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).
Quantity: 1 x
Twist drill bit HSCo DIN 338 MFD Speed
1 x
Twist drill bit HSCo DIN 338 MFD Speed

DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D3,5

Description:
3.5 mm
Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).
Quantity: 1 x
Twist drill bit HSCo DIN 338 MFD Speed
1 x
Twist drill bit HSCo DIN 338 MFD Speed

DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D4,0

Description:
4.0 mm
Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).
Quantity: 1 x
Twist drill bit HSCo DIN 338 MFD Speed
1 x
Twist drill bit HSCo DIN 338 MFD Speed

DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D4,5

Description:
4.5 mm
Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).
Quantity: 1 x
Twist drill bit HSCo DIN 338 MFD Speed
1 x
Twist drill bit HSCo DIN 338 MFD Speed

DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D5,0

Description:
5.0 mm
Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).
Quantity: 1 x
Twist drill bit HSCo DIN 338 MFD Speed
1 x
Twist drill bit HSCo DIN 338 MFD Speed

DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D5,5

Description:
5.5 mm
Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).
Quantity: 1 x
Twist drill bit HSCo DIN 338 MFD Speed
1 x
Twist drill bit HSCo DIN 338 MFD Speed

DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D6,0

Description:
6.0 mm
Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).
Quantity: 1 x
Twist drill bit HSCo DIN 338 MFD Speed
1 x
Twist drill bit HSCo DIN 338 MFD Speed

DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D6,5

Description:
6.5 mm
Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).
Quantity: 1 x
Twist drill bit HSCo DIN 338 MFD Speed
1 x
Twist drill bit HSCo DIN 338 MFD Speed

DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D7,0

Description:
7.0 mm
Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).
Quantity: 1 x
Twist drill bit HSCo DIN 338 MFD Speed
1 x
Twist drill bit HSCo DIN 338 MFD Speed

DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D7,5

Description:
7.5 mm
Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).
Quantity: 1 x
Twist drill bit HSCo DIN 338 MFD Speed
1 x
Twist drill bit HSCo DIN 338 MFD Speed

DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D8,0

Description:
8.0 mm
Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).
Quantity: 1 x
Twist drill bit HSCo DIN 338 MFD Speed
1 x
Twist drill bit HSCo DIN 338 MFD Speed

DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D8,5

Description:
8.5 mm
Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).
Quantity: 1 x
Twist drill bit HSCo DIN 338 MFD Speed
1 x
Twist drill bit HSCo DIN 338 MFD Speed

DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D9,0

Description:
9.0 mm
Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).
Quantity: 1 x
Twist drill bit HSCo DIN 338 MFD Speed
1 x
Twist drill bit HSCo DIN 338 MFD Speed

DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D9,5

Description:
9.5 mm
Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).
Quantity: 1 x
Twist drill bit HSCo DIN 338 MFD Speed
1 x
Twist drill bit HSCo DIN 338 MFD Speed

DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D10,0

Description:
10.0 mm
Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-5LTR

High-performance cutting oil for the heaviest machining work and higher cutting speeds
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information